Zoro Homepage

Single Measuring Wheel, 24 In. L

  • Mfr # RT312

  • Zoro # G0105850


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Outdoor
Wheel Circumference
3 3/8 ft
Wheel Dia.
12 in
Wheel Rim Material
Aluminum
Tread Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT312
Zoro #
G0105850
UPC #
095041000195
Country of Origin
India

Dimensions

Wheel Dia.
12 in
Depth
5 in
Height
12 in
Length
24 in
Width
12 in
Wheel Diameter
1 ft
Overall Height
42 1/2 in
Extended Handle Length
42 1/2 in
Overall Width
12 in

Details

Item
Measuring Wheel
Indoor/Outdoor
Outdoor
Wheel Circumference
3 3/8 ft
Wheel Rim Material
Aluminum
Tread Material
Rubber
Measuring Units
Feet, Inches
Maximum Measuring Distance - Measuring Wheels
10,000 ft
Features
Kickstand, Telescopic Handle
Batteries Required
Batteries Not Required
Measuring Wheel Item
Mechanical Measuring Wheel
Batteries Included
No
Color
Silver, Yellow
Foldable
Not Foldable
Net Weight
3 lb
Measuring Wheel Type
Mechanical Measuring Wheel
Function
Distance Measuring
Records
Distance
Measuring Wheel Function
Measures In Feet
Measuring Range
10,000
Material
Aluminum
Application
General Construction, Home Remodeling, Landscaping, Law Enforcement, Real Estate Appraisals, Road Construction
Handle Extended L
42 1/2 in
Spoked or Solid Wheel
Spoked
Maximum Measuring Distance
10,000 ft
Handle Type
Pistol Grip
Frame Material
Aluminum
Use Location
Outdoor
Handle Material
Plastic
Functions
Zero Reset
Display Capacity
5
System of Measurement
SAE
Wheel Type
Spoked
Measuring Distance - Maximum
100,000 ft
Number of Wheels
Single Wheel

Description

Measuring Wheel, Number of Wheels Single Wheel, Overall Height 42 1/2 in, Extended Handle Length 42 1/2 in, Folded Length Not Applicable, Handle Type Pistol Grip, Measuring Distance - Maximum 100,000 ft, Measuring Units Feet, Inches, Wheel Circumference 3 3/8 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Not Foldable, Use Location Outdoor, Application General Construction, Home Remodeling, Landscaping, Law Enforcement, Real Estate Appraisals, Road Construction

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.