Shop ROLL-A-RAMP
Create Account
A12609A19 26 in. x 108 in. Portable Loading Ramp
- Mfr # A12609A19
- Zoro # G503876475
product price:Â
$
1,957.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A12609A19
- Zoro #
- G503876475
- UPC #
- 718122022045
- Country of Origin
- China
Description
Provide home accessibility or a means to load equipment into your vehicle. The Roll-A-Ramp portable ramp system is the ideal system for do-it-yourselfer's and professionals! The ramps award winning design allows them to be rolled up or folded for storage / transport. All the Roll-A-Ramps are fabricated of aerospace aluminum making them lightweight, rust proof, strong, and easy to set up! The portable ramps are available in 26", 30", and 36" widths and can be customized to any length! Optional accessories are available for enhancing the Roll-A-Ramp system which include 1 foot extension links, support stands, and tailgate brackets for extra hold to keep the ramp from kicking out.
Designed for use with wheelchairs, power scooters, motorcycles, garden tractors, and more.
Used for delivery vans by many satisfied customers.
Safe to use with built in side rails.
Durable rust proof aircraft-quality 6061 aluminum construction.
Innovative roll up ability for compact storage and easy transport.
Ramps can rolled up or folded.
Conveniently stores in car trunks or vans.
Engineered for a smooth transition up and down the ramp.
Available in any length - Call for custom applications.
American Made.
10 Year Unconditional Manufacturers Warranty.
Available in 26", 30" and 36" Widths.
Aluminum finish.
Capacity: 875 lbs.
Dimensions: 26" W x 108" L Lead time: 4-6 weeks
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.