Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Retractable, Lockable, Black Powder Coated, Aluminum

  • Mfr # BT131A

  • Zoro # G306220284


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Powder Coated
Color
Black
Material
Aluminum
Locking Type
Tailgate Handle Lock
Profile
Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT131A
Zoro #
G306220284
UPC #
194839060660
Country of Origin
United States

Details

Finish
Matte Powder Coated
Color
Black
Material
Aluminum
Locking Type
Tailgate Handle Lock
Profile
Low Profile
Type
Hard Manual Retractable
Installation Type
Clamp-On
Mounting Style
Inside Rail Mount
Hinge Location
Front

Description

Manual Retractable; Lockable; Black Powder Coated; Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.