
Manual Retractable, Lockable, Black Powder Coated, Aluminum
Mfr # BT132A
Zoro # G206220285
product price: $2,154.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Type
Hard Manual Retractable
Material
Aluminum
Mounting Style
Inside Rail Mount
Finish
Matte Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT132A
Zoro #
G206220285
UPC #
194839060677
Country of Origin
United States
Details
Color
Black
Type
Hard Manual Retractable
Material
Aluminum
Mounting Style
Inside Rail Mount
Finish
Matte Powder Coated
Locking Type
Tailgate Handle Lock
Profile
Low Profile
Hinge Location
Front
Installation Type
Clamp-On
Description
Manual Retractable; Lockable; Black Powder Coated; Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.