Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Retractable, Lockable, Black Powder Coated, Aluminum

  • Mfr # BT223A

  • Zoro # G606220298


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Clamp-On
Finish
Matte Powder Coated
Hinge Location
Front
Mounting Style
Inside Rail Mount
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT223A
Zoro #
G606220298
UPC #
725478199949
Country of Origin
United States

Details

Installation Type
Clamp-On
Finish
Matte Powder Coated
Hinge Location
Front
Mounting Style
Inside Rail Mount
Material
Aluminum
Type
Hard Manual Retractable
Profile
Low Profile
Locking Type
Tailgate Handle Lock
Color
Black

Description

Manual Retractable; Lockable; Black Powder Coated; Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.