
Manual Retractable, Lockable, Black Powder Coated, Aluminum
Mfr # BT224A
Zoro # G806220258
product price: $2,154.99
/ea
Free Shipping & Returns
Key Features
Type
Hard Manual Retractable
Finish
Matte Powder Coated
Mounting Style
Inside Rail Mount
Locking Type
Tailgate Handle Lock
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT224A
Zoro #
G806220258
UPC #
725478199956
Country of Origin
United States
Details
Type
Hard Manual Retractable
Finish
Matte Powder Coated
Mounting Style
Inside Rail Mount
Locking Type
Tailgate Handle Lock
Material
Aluminum
Installation Type
Clamp-On
Profile
Low Profile
Hinge Location
Front
Color
Black
Description
Manual Retractable; Lockable; Black Powder Coated; Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.