
Manual Retractable, Lockable, Black Powder Coated, Aluminum
Mfr # BT261A
Zoro # G906220264
product price: $1,949.99
/ea
Free Shipping & Returns
Key Features
Installation Type
Clamp-On
Color
Black
Profile
Low Profile
Locking Type
Tailgate Handle Lock
Hinge Location
Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT261A
Zoro #
G906220264
UPC #
725478200034
Country of Origin
United States
Details
Installation Type
Clamp-On
Color
Black
Profile
Low Profile
Locking Type
Tailgate Handle Lock
Hinge Location
Front
Mounting Style
Inside Rail Mount
Finish
Matte Powder Coated
Material
Aluminum
Type
Hard Manual Retractable
Description
Manual Retractable; Lockable; Black Powder Coated; Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.