Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Retractable, Lockable, Black Powder Coated, Aluminum

  • Mfr # BT401A

  • Zoro # G506220275


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Locking Type
Tailgate Handle Lock
Finish
Matte Powder Coated
Material
Aluminum
Hinge Location
Front
Mounting Style
Inside Rail Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT401A
Zoro #
G506220275
UPC #
725478200058
Country of Origin
United States

Details

Locking Type
Tailgate Handle Lock
Finish
Matte Powder Coated
Material
Aluminum
Hinge Location
Front
Mounting Style
Inside Rail Mount
Color
Black
Type
Hard Manual Retractable
Profile
Low Profile
Installation Type
Clamp-On

Description

Manual Retractable; Lockable; Black Powder Coated; Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.