Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Retractable, Lockable, Black, Vinyl

  • Mfr # LG132M

  • Zoro # G906220288


product price: $1,943.99
/ea
Free Shipping & Returns

Key Features

Profile
Low Profile
Finish
Gloss
Type
Soft Manual Retractable
Locking Type
Key Lock
Mounting Style
Inside Rail Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG132M
Zoro #
G906220288
UPC #
194839060721
Country of Origin
United States

Details

Profile
Low Profile
Finish
Gloss
Type
Soft Manual Retractable
Locking Type
Key Lock
Mounting Style
Inside Rail Mount
Headache Rack Compatible
Yes
Installation Type
Clamp-On
Material
Aluminum/ Vinyl
Color
Black

Description

Portable Solar Kit; 140 Watt/ 6.84 Amp Charging Current; Class A Monocrystalline Solar Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.