Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Retractable, Lockable, Black, Vinyl

  • Mfr # LG530M

  • Zoro # G006220294


product price: $1,835.99
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Locking Type
Key Lock
Type
Soft Manual Retractable
Profile
Low Profile
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LG530M
Zoro #
G006220294
UPC #
725478167603
Country of Origin
United States

Details

Finish
Gloss
Locking Type
Key Lock
Type
Soft Manual Retractable
Profile
Low Profile
Color
Black
Material
Vinyl
Installation Type
Clamp-On
Mounting Style
Inside Rail Mount

Description

Manual Retractable; Lockable; Black; Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.