Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Retractable, Lockable, Black Matte, Aluminum

  • Mfr # RC223E

  • Zoro # G306220277


product price: $2,699.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mounting Style
Inside Rail Mount
Finish
Matte Powder Coated
Color
Black
Locking Type
Remote Control Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC223E
Zoro #
G306220277
UPC #
725478199987
Country of Origin
United States

Details

Material
Aluminum
Mounting Style
Inside Rail Mount
Finish
Matte Powder Coated
Color
Black
Locking Type
Remote Control Lock
Type
Hard Power Retractable
Headache Rack Compatible
Yes
Installation Type
Clamp-On
Profile
Low Profile

Description

12 Volts DC Power Supply With Polyfuse; Non-Amplified; With 75 Ohm Coaxial Input/ Output Connections

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.