
Power Retractable, Lockable, Black Matte, Aluminum
Mfr # RC226E
Zoro # G006220287
product price: $2,903.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Installation Type
Clamp-On
Profile
Low Profile
Mounting Style
Inside Rail Mount
Color
Black
Locking Type
Remote Control Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC226E
Zoro #
G006220287
UPC #
725478204391
Country of Origin
United States
Details
Installation Type
Clamp-On
Profile
Low Profile
Mounting Style
Inside Rail Mount
Color
Black
Locking Type
Remote Control Lock
Material
Aluminum
Type
Hard Power Retractable
Headache Rack Compatible
Yes
Finish
Matte Powder Coated
Description
12 Volts DC Power Supply With Polyfuse; Non-Amplified; With 75 Ohm Coaxial Input/ Output Connections
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.