Zoro Homepage

RETRACTABLE A-SERIES XT

  • Mfr # 151A-XT

  • Zoro # G210951540


product price: $2,622.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Drilling Required
Drilling Not Required
Type
Hard Manual Retractable
Installation Type
Clamp-On
Finish
Matte Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151A-XT
Zoro #
G210951540
UPC #
194839063203
Country of Origin
United States

Details

Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Drilling Required
Drilling Not Required
Type
Hard Manual Retractable
Installation Type
Clamp-On
Finish
Matte Powder Coated
Material
Aluminum
Color
Black
Locking Type
Tailgate Handle Lock

Description

Manual Retractable, Lockable, Black Powder Coated, Aluminum, With T-Slot Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.