
RETRACTABLE A-SERIES XT
Mfr # 223A-XT
Zoro # G310951211
product price: $2,232.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum/ Vinyl
Type
Hard Manual Retractable
Installation Type
Clamp-On
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223A-XT
Zoro #
G310951211
UPC #
194839063296
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum/ Vinyl
Type
Hard Manual Retractable
Installation Type
Clamp-On
Color
Black
Drilling Required
Drilling Not Required
Locking Type
Tailgate Handle Lock
Finish
Matte Powder Coated
Description
Manual Retractable, Lockable, Black Powder Coated, Aluminum, With T-Slot Rails
- •Lockable
- •Powder-Coated Aluminum Body Is UV And Scratch Resistant To Withstand Anything You Put It Through While Keeping Water Out Of Your Truck Bed And Your Cargo Dry
- •Unmatched Storage: Most Compact Canister Of Any Other Retractable Cover, Sitting Just 7-1/4 Inch Deep To Preserve Your Trucks Precious Cargo Space
- •Unmatched Operation: Unique Key Slot Cover Prevents Snow And Rain From Entering Or Freezing The Lock
- •Unmatched Ease: Patented, Ratchet-Style Latching Mechanism, Enabling The Cover To Lock In Place At Three Different Open Positions
- •Unmatched Adaptability: A-Series XT Pairs A-Series Cover With The New MaxTrak Rail System, Mount Accessories Using The T-Slot Rails
- •Quick And Fast Install
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.