
RETRACTABLE A-SERIES XT
Mfr # 226A-XT
Zoro # G710951248
product price: $2,344.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum
Locking Type
Tailgate Handle Lock
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226A-XT
Zoro #
G710951248
UPC #
194839063357
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Material
Aluminum
Locking Type
Tailgate Handle Lock
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Type
Hard Manual Retractable
Finish
Matte Powder Coated
Color
Black
Description
Manual Retractable, Lockable, Black Powder Coated, Aluminum, With T-Slot Rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.