
RETRACTABLE A-SERIES XT
Mfr # 401A-XT
Zoro # G010951344
product price: $2,497.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Locking Type
Tailgate Handle Lock
Finish
Matte Powder Coated
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401A-XT
Zoro #
G010951344
UPC #
194839063425
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Locking Type
Tailgate Handle Lock
Finish
Matte Powder Coated
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
Material
Aluminum
Type
Hard Manual Retractable
Color
Black
Description
Manual Retractable, Lockable, Black Powder Coated, Aluminum, With T-Slot Rails
- •Lockable
- •Powder-Coated Aluminum Body Is UV And Scratch Resistant To Withstand Anything You Put It Through While Keeping Water Out Of Your Truck Bed And Your Cargo Dry
- •Unmatched Storage: Most Compact Canister Of Any Other Retractable Cover, Sitting Just 7-1/4 Inch Deep To Preserve Your Trucks Precious Cargo Space
- •Unmatched Operation: Unique Key Slot Cover Prevents Snow And Rain From Entering Or Freezing The Lock
- •Unmatched Ease: Patented, Ratchet-Style Latching Mechanism, Enabling The Cover To Lock In Place At Three Different Open Positions
- •Unmatched Adaptability: A-Series XT Pairs A-Series Cover With The New MaxTrak Rail System, Mount Accessories Using The T-Slot Rails
- •Quick And Fast Install
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.