
RETRACTABLE A-SERIES XT
Mfr # 448A-XT
Zoro # G910951369
product price: $2,344.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Type
Hard Manual Retractable
Locking Type
Tailgate Handle Lock
Finish
Matte Powder Coated
Drilling Required
Drilling Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
448A-XT
Zoro #
G910951369
UPC #
194839063500
Country of Origin
United States
Details
Front Opening
Front Hinge Allows Entire Tonneau to Flip Up When Folded
Type
Hard Manual Retractable
Locking Type
Tailgate Handle Lock
Finish
Matte Powder Coated
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
Material
Aluminum
Color
Black
Description
Manual Retractable, Lockable, Black Powder Coated, Aluminum, With T-Slot Rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.