Zoro Homepage

RETRACTABLE E-SERIES XT

  • Mfr # 131E-XT

  • Zoro # G510951530


product price: $3,249.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Front Opening
Not Hinged In Front
Type
Hard Power Retractable
Finish
Matte
Installation Type
Clamp-On
Locking Type
Remote Control Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131E-XT
Zoro #
G510951530
UPC #
194839063159
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Type
Hard Power Retractable
Finish
Matte
Installation Type
Clamp-On
Locking Type
Remote Control Lock
Material
Aluminum
Color
Black
Drilling Required
Drilling Not Required

Description

Power Retractable, Lockable, Matte Black, Aluminum, With T-Slot Rails


  • •Lockable
  • •Protection: All-Aluminum Surface Is Matte Black And Powder-Coated Aluminum To Make It UV And Scratch Resistant For An Added Layer Of Protection
  • •Storage: Most Compact Canister Of Any Other Retractable Cover Sitting Just 7-1/4 Inch Deep And Featuring An Aerodynamic Housing Lid, The A-Series XT Preserves Your Truck Bed's Cargo Space
  • •Unmatched Convenience: Powered By An Easy-To-Use Key Fob Remote And Electric Motor
  • •Simply Click The Button And The Cover Automatically Unlocks And Opens For Convenient Access To Your Truck Bed
  • •Ease: Patented, Ratch-Style Latching Mechanism Enables The Cover To Lock In Multiple Positions
  • •Adaptability: E-Series XT Pairs E-Series Cover With The New MaxTrak Rail System, Mount Accessories Using The T-Slot Rails
  • •Easy To Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.