
RETRACTABLE E-SERIES XT
Mfr # 226E-XT
Zoro # G410951265
product price: $3,003.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Front Opening
Not Hinged In Front
Material
Aluminum
Type
Hard Power Retractable
Installation Type
Clamp-On
Locking Type
Remote Control Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
226E-XT
Zoro #
G410951265
UPC #
194839063364
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Material
Aluminum
Type
Hard Power Retractable
Installation Type
Clamp-On
Locking Type
Remote Control Lock
Drilling Required
Drilling Not Required
Color
Black
Finish
Matte
Description
Power Retractable, Lockable, Matte Black, Aluminum, With T-Slot Rails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.