Zoro Homepage

RETRACTABLE M-SERIES XT

  • Mfr # 131M-XT

  • Zoro # G810951469


product price: $2,208.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Material
Aluminum/ Vinyl
Color
Black
Type
Soft Manual Retractable
Locking Type
Key Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131M-XT
Zoro #
G810951469
UPC #
194839063166
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Material
Aluminum/ Vinyl
Color
Black
Type
Soft Manual Retractable
Locking Type
Key Lock
Finish
Matte
Installation Type
Clamp-On
Drilling Required
Drilling Not Required

Description

Manual Retractable, Lockable, Black, Vinyl Over Aluminum, With T-Slot Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.