Zoro Homepage

RETRACTABLE M-SERIES XT

  • Mfr # 223M-XT

  • Zoro # G210951250


product price: $1,975.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Type
Soft Manual Retractable
Locking Type
Key Lock
Drilling Required
Drilling Not Required
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223M-XT
Zoro #
G210951250
UPC #
194839063319
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Type
Soft Manual Retractable
Locking Type
Key Lock
Drilling Required
Drilling Not Required
Finish
Matte
Installation Type
Clamp-On
Material
Aluminum/ Vinyl
Color
Black

Description

Manual Retractable, Lockable, Black, Vinyl Over Aluminum, With T-Slot Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.