Zoro Homepage

RETRACTABLE M-SERIES XT

  • Mfr # 226M-XT

  • Zoro # G810951346


product price: $2,335.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Finish
Matte
Locking Type
Key Lock
Color
Black
Installation Type
Clamp-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226M-XT
Zoro #
G810951346
UPC #
194839063371
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Finish
Matte
Locking Type
Key Lock
Color
Black
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Material
Aluminum/ Vinyl
Type
Soft Manual Retractable

Description

Manual Retractable, Lockable, Black, Vinyl Over Aluminum, With T-Slot Rails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.