1 Color Code Circles BL 1000roll, PK1000
Mfr # 119-0004T
Zoro # G4918925
product price: $13.09
/pk 1000, $0.01/eaKey Features
Material
Coated Litho
Width
4 1/2 in
Height
1 1/4 in
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119-0004T
Zoro #
G4918925
UPC #
-
Country of Origin
United States
Dimensions
Width
4 1/2 in
Height
1 1/4 in
Label Diameter
1 in
Details
Material
Coated Litho
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
Shape
Circle
Color
Black
Legend/Background Color
Black
Write on Surface
Yes
No. of Labels
1,000
Item
Label
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Indoor/Outdoor Usage
Indoor
Product Type
Label
Adhesive
Adhesive
Package Type
Roll
Label Shape
Circle
Number of Labels
1,000
Adhesive Type
Permanent Adhesive
Preprinted Text
No Text
Label Color
Black
Label Material
Coated Litho
Adhesive Material
Rubber
Description
Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Black, Label Diameter 1 in, Label Height Not Applicable, Label Material Coated Litho, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Standards AOEC, CA, European Union Priority For Research List, IARC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.