1 Color Code Circles Flo R 1000roll, PK1000
Mfr # 119-0004U
Zoro # G4918882
product price:Â $13.49
/pk 1000, $0.01/eaKey Features
Material
Paper
Width
4 1/2 in
Height
1 1/4 in
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
119-0004U
Zoro #
G4918882
UPC #
-
Country of Origin
United States
Dimensions
Width
4 1/2 in
Height
1 1/4 in
Label Diameter
1 in
Details
Material
Paper
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
Shape
Circle
Color
Fl. Red
Legend/Background Color
Red
Write on Surface
Yes
Item
Label
No. of Labels
1,000
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Indoor/Outdoor Usage
Indoor
Product Type
Label
Adhesive
Adhesive
Package Type
Roll
Number of Labels
1,000
Label Material
Coated Litho
Label Shape
Circle
Adhesive Material
Acrylic
Preprinted Text
No Text
Label Color
Red
Adhesive Type
Permanent Adhesive
Description
Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Red, Label Diameter 1 in, Label Height Not Applicable, Label Material Coated Litho, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Standards AOEC, CA, European Union Priority For Research List, IARC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.