Zoro Homepage

1 Color Code Circles R 1000roll, PK1000

  • Mfr # 119-0004A

  • Zoro # G4918846


product price: $12.99
/pk 1000, $0.01/ea

Key Features

Material
Coated Litho
Width
4 1/2 in
Height
1 1/4 in
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119-0004A
Zoro #
G4918846
UPC #
-
Country of Origin
United States

Dimensions

Width
4 1/2 in
Height
1 1/4 in
Label Diameter
1 in

Details

Material
Coated Litho
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
Shape
Circle
Color
Red
Legend/Background Color
Red
Write on Surface
Yes
No. of Labels
1,000
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Item
Label
Indoor/Outdoor Usage
Indoor
Product Type
Label
Package Type
Roll
Adhesive
Adhesive
Number of Labels
1,000
Label Material
Coated Litho
Label Color
Red
Adhesive Type
Permanent Adhesive
Label Shape
Circle
Preprinted Text
No Text
Adhesive Material
Rubber

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Red, Label Diameter 1 in, Label Height Not Applicable, Label Material Coated Litho, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Standards AOEC, CA, European Union Priority For Research List, IARC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.