Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Color Code Circles Flo R 1000roll

  • Mfr # 119-0002U

  • Zoro # G4918681


product price: $7.79
/ea

Key Features

Material
Paper
Width
4 1/4 in
Height
1/2 in
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119-0002U
Zoro #
G4918681
UPC #
-
Country of Origin
United States

Dimensions

Width
4 1/4 in
Height
1/2 in
Label Diameter
1/2 in

Details

Material
Paper
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
Shape
Circle
Color
Fl. Red
Legend/Background Color
Red
Write on Surface
Yes
Item
Label
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
No. of Labels
1,000
Indoor/Outdoor Usage
Indoor
Product Type
Label
Adhesive
Adhesive
Package Type
Roll
Preprinted Text
No Text
Label Shape
Circle
Adhesive Material
Acrylic
Label Material
Paper
Adhesive Type
Permanent Adhesive
Number of Labels
1,000
Label Color
Red

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Red, Label Diameter 1/2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Standards AOEC, CA, European Union Priority For Research List, IARC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.