34 Color Code Circles Flo R 1000roll
Mfr # 119-0003U
Zoro # G4918785
product price: $9.29
/eaKey Features
Material
Paper
Width
4 1/4 in
Height
3/4 in
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119-0003U
Zoro #
G4918785
UPC #
-
Country of Origin
United States
Dimensions
Width
4 1/4 in
Height
3/4 in
Label Diameter
3/4 in
Details
Material
Paper
Standards
AOEC, CA, European Union Priority For Research List, IARC
Language
No Text
Shape
Circle
Color
Fl. Red
Legend/Background Color
Red
Write on Surface
Yes
No. of Labels
1,000
Item
Label
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Indoor/Outdoor Usage
Indoor
Product Type
Label
Adhesive
Adhesive
Package Type
Roll
Label Shape
Circle
Preprinted Text
No Text
Adhesive Material
Acrylic
Label Color
Orange
Adhesive Type
Permanent Adhesive
Number of Labels
1,000
Label Material
Paper
Description
Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Orange, Label Diameter 3/4 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Standards AOEC, CA, European Union Priority For Research List, IARC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.