Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, Plasticized Paper, Solid, Orange, 1/2 in W.

  • Mfr # 158-0002B

  • Zoro # G4918191


product price: $4.89
/ea

Key Features

Material
Plasticized Paper
Pattern
Solid
Safety Tape Color
Orange
Glow-in-the-Dark
No
Roll Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158-0002B
Zoro #
G4918191
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Roll Length
500 ft
Imperial Tape Length
500 ft
Imperial Tape Width
1/2 in

Details

Item
Floor Marking Tape
Material
Plasticized Paper
Pattern
Solid
Safety Tape Color
Orange
Glow-in-the-Dark
No
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Tape Format
Continuous Roll
Legend
No Legend
Retroreflective Grade
Non-Reflective
Die Cut Shape
Continuous Roll
Tape Type
General Purpose
Product Form
Continuous Roll
Tape Pattern
Solid
Tape Backing Material
Plasticized Paper
Tape Backing Construction
Paper
Glow In The Dark
No
Tape Brand
ROLL PRODUCTS
Tape Color
Orange

Description

Floor Marking Tape, Continuous Roll, Solid, Orange, 1/2 in, 500 ft, Plasticized Paper, ROLL PRODUCTS, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.