Floor Marking Tape, Vinyl, Contaminated, Black, Orange, 4 1/4 in W.

  • Mfr # 142-0005

  • Zoro # G4919117


product price: $30.29
/ea

Key Features

Material
Vinyl
Pattern
Solid
Safety Tape Color
Black, Orange
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Glow-in-the-Dark
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142-0005
Zoro #
G4919117
UPC #
-
Country of Origin
United States

Dimensions

Width
4 1/4 in
Roll Length
165 ft
Imperial Tape Width
4 1/4 in
Imperial Tape Length
165 ft

Details

Item
Floor Marking Tape
Material
Vinyl
Pattern
Solid
Safety Tape Color
Black, Orange
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Glow-in-the-Dark
No
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Legend
Contaminated
Tape Format
Continuous Roll
Tape Type
Message
Product Form
Continuous Roll
Glow In The Dark
No
Message Color
Black
Tape Backing Material
Vinyl
Message Type
Hazard Warning
Tape Pattern
Message
Tape Color
Orange
Tape Brand
ROLL PRODUCTS

Description

Floor Marking Tape, Continuous Roll, Message, Orange, 4 1/4 in, 165 ft, Vinyl, ROLL PRODUCTS, Legend Contaminated, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.