Zoro Homepage

Label, 1-1/2 In. W, 3/8 In. H, PK1000, 140512

  • Mfr # 140512

  • Zoro # G4831495


product price: $24.69
/pk 1000, $0.02/ea

Key Features

Header
No Header
Material
Litho
Width
1 1/2 in
Height
3/8 in
Subject Matter
Chemical/Hazardous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140512
Zoro #
G4831495
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
3/8 in
Thickness
0.197 in
Depth
1 1/2 in

Details

Header
No Header
Material
Litho
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Legend
10 Percent Formalin
Background Color
White
Legend/Background Color
White
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Legend Style
Symbol and Text
Item
Label
Metal Detectable
No
Self-Adhesive
Yes
Legend Color
Black
UV Resistant
No
Sign Header
No Header
Minimum Application Temperature
40 Degrees F
Material Special Properties
Write-On Surface
Printed Language
English
ANSI 969 Compliant
No
Sign Material
Paper
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Shape
Horizontal Rectangle
Mounting Pattern
No Mounting Holes
Retroreflective Grade
Not Retroreflective
Number of Printed Sides
1
Sign Header Text Color
No Header
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Text Color
Black
Adhesive Style
Removable
Corrosion Resistant
No
Maximum Service Temperature
120 Degrees F
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Adhesive Type
Rubber
Minimum Service Temperature
1 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Mirror Print
No
Sign Legend Style
Symbol and Text
ADA Compliant
No
Sign Mounting Location
Container, Floor, Wall
Sign Legend
10 Percent Formalin
Sign Mounting Style
Adhesive
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
5 ft
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend 10 Percent Formalin, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.