Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 1-1/2 In. W, 3/8 In. H, PK1000, 141479

  • Mfr # 141479

  • Zoro # G4831845


product price: $24.09
/pk 1000, $0.02/ea

Key Features

Header
No Header
Material
Litho
Width
1 1/2 in
Height
3/8 in
Subject Matter
Instruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141479
Zoro #
G4831845
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
3/8 in
Thickness
0.197 in
Depth
1 1/2 in

Details

Header
No Header
Material
Litho
Subject Matter
Instruction
Language
English
Shape
Rectangle
Legend
Isolation
Background Color
Red
Legend/Background Color
Red
Write on Surface
Yes
Metal Detectable
No
Item
Label
Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
Self-Adhesive
Yes
Legend Style
Text
UV Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Shape
Horizontal Rectangle
Corrosion Resistant
No
Sign Mounting Location
Container, Floor, Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
1 Degrees F
State Specific Sign
No
Material Special Properties
Write-On Surface
Sign Legend Style
Text
Printed Language
English
Sign Legend
Isolation
ADA Compliant
No
Maximum Service Temperature
120 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
No Header
Sign Legend Background Color
Red
Protective Coating
No Protective Coating
Sign Material
Paper
Adhesive Style
Removable
Sign Header
No Header
Sign Mounting Style
Adhesive
Chemical Resistant
No
Sign Legend Text Color
Black
Graffiti Resistant
No
Retroreflective Grade
Not Retroreflective
Abrasion Resistant
No
Adhesive Type
Rubber
Mirror Print
No
Anti-Slip Surface
No
Minimum Application Temperature
40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Maximum Viewing Distance - Favorable Conditions
5 ft
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Isolation, Sign Legend Background Color Red, Sign Legend Style Text, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.