Zoro Homepage

Label, 1-1/2 In. W, 3/8 In. H, PK1000, 141521

  • Mfr # 141521

  • Zoro # G4831985


product price: $23.69
/pk 1000, $0.02/ea

Key Features

Header
No Header
Material
Litho
Width
1 1/2 in
Height
3/8 in
Subject Matter
Chemical/Hazardous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141521
Zoro #
G4831985
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
3/8 in
Thickness
0.197 in
Depth
1 1/2 in

Details

Header
No Header
Material
Litho
Subject Matter
Chemical/Hazardous
Language
English
Shape
Rectangle
Legend
Acetic Acid Preserved
Background Color
Red
Legend/Background Color
Red
Write on Surface
Yes
Item
Label
Metal Detectable
No
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor Only
Legend Color
Black
Legend Style
Text
UV Resistant
No
Mirror Print
No
Printed Language
English
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Legend Text Color
Black
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Adhesive Style
Removable
Chemical Resistant
No
Anti-Slip Surface
No
ADA Compliant
No
Number of Printed Sides
1
Material Special Properties
Write-On Surface
Graffiti Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Material
Paper
Sign Legend Style
Text
Sign Legend Background Color
Red
Adhesive Type
Rubber
Sign Legend
Acetic Acid Preserved
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Text Color
No Header
Retroreflective Grade
Not Retroreflective
Minimum Application Temperature
40 Degrees F
Abrasion Resistant
No
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Sign Mounting Location
Container, Floor, Wall
ANSI 969 Compliant
No
Maximum Service Temperature
120 Degrees F
Minimum Service Temperature
1 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Maximum Viewing Distance - Favorable Conditions
5 ft
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Acetic Acid Preserved, Sign Legend Background Color Red, Sign Legend Style Text, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.