Label, 1-3/4 In. H, 2-3/4 In. W, PK1000
Mfr # 141461
Zoro # G4831741
product price: $64.59
/pk 1000, $0.06/eaKey Features
Header
No Header
Material
Litho
Width
2 3/4 in
Height
1 3/4 in
Subject Matter
Information
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141461
Zoro #
G4831741
UPC #
-
Country of Origin
United States
Dimensions
Width
2 3/4 in
Height
1 3/4 in
Thickness
0.197 in
Depth
2 3/4 in
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Centrifuge Performance Test, Sign Legend Background Color Blue, Sign Legend Style Text, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.