Zoro Homepage

Label, 2 In. H, 2-11/16 In. W, PK1000

  • Mfr # 140513

  • Zoro # G4831504


product price: $64.79
/pk 1000, $0.06/ea

Key Features

Header
No Header
Material
Litho
Width
2 11/16 in
Height
2 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140513
Zoro #
G4831504
UPC #
-
Country of Origin
United States

Dimensions

Width
2 11/16 in
Height
2 in
Thickness
0.197 in
Depth
2 11/16 in

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hazardous Substance, Sign Legend Background Color Red, Sign Legend Style Text, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.