Zoro Homepage

Label, 3/8 In. H, 1-1/2 In. W, PK1000, 141467

  • Mfr # 141467

  • Zoro # G4831784


product price: $24.29
/pk 1000, $0.02/ea

Key Features

Header
No Header
Material
Litho
Width
1 1/2 in
Height
3/8 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141467
Zoro #
G4831784
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
3/8 in
Thickness
0.197 in
Depth
1 1/2 in

Details

Header
No Header
Material
Litho
Subject Matter
Information
Language
English
Shape
Rectangle
Legend
Serum
Background Color
Red
Legend/Background Color
Red
Write on Surface
Yes
Metal Detectable
No
Self-Adhesive
Yes
Legend Color
Black
Item
Label
Indoor/Outdoor Usage
Indoor Only
Legend Style
Text
UV Resistant
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Adhesive Style
Removable
Corrosion Resistant
No
Material Special Properties
Write-On Surface
Chemical Resistant
No
Sign Material
Paper
Minimum Application Temperature
40 Degrees F
Abrasion Resistant
No
Sign Mounting Style
Adhesive
Anti-Slip Surface
No
Maximum Service Temperature
120 Degrees F
Sign Mounting Location
Container, Floor, Wall
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header Text Color
No Header
Mounting Pattern
No Mounting Holes
Sign Shape
Horizontal Rectangle
ADA Compliant
No
Sign Header
No Header
Retroreflective Grade
Not Retroreflective
Number of Printed Sides
1
Adhesive Type
Rubber
Protective Coating
No Protective Coating
Minimum Service Temperature
1 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Mirror Print
No
Glow In The Dark
No
Printed Language
English
Sign Legend
Serum
Sign Legend Background Color
Red
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
5 ft
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Serum, Sign Legend Background Color Red, Sign Legend Style Text, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.