Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 3/8 In. H, 1-1/2 In. W, PK1000, 141469

  • Mfr # 141469

  • Zoro # G4831802


product price: $23.69
/pk 1000, $0.02/ea

Key Features

Header
No Header
Material
Litho
Width
1 1/2 in
Height
3/8 in
Subject Matter
Instruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141469
Zoro #
G4831802
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
3/8 in
Thickness
0.197 in
Depth
1 1/2 in

Details

Header
No Header
Material
Litho
Subject Matter
Instruction
Language
English
Shape
Rectangle
Legend
Plasma
Background Color
Yellow
Legend/Background Color
Yellow
Write on Surface
Yes
Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Self-Adhesive
Yes
Legend Color
Black
Item
Label
UV Resistant
No
Abrasion Resistant
No
Number of Printed Sides
1
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Shape
Horizontal Rectangle
Maximum Service Temperature
120 Degrees F
Maximum Viewing Distance - Favorable Conditions
5 ft
Sign Mounting Location
Cabinet, Container, Door, Equipment, Wall
Adhesive Style
Removable
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Material Special Properties
Write-On Surface
Glow In The Dark
No
Material Properties
Flexible
Sign Mounting Style
Adhesive
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
1 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Adhesive Type
Rubber
ANSI 969 Compliant
No
Sign Header Text Color
No Header
Printed Language
English
ADA Compliant
No
Sign Legend Text Color
Black
Retroreflective Grade
Not Retroreflective
Anti-Slip Surface
No
Minimum Application Temperature
40 Degrees F
Sign Header
No Header
Sign Legend
Plasma
Sign Material
Paper
Chemical Resistant
No
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Plasma, Sign Legend Background Color Yellow, Sign Legend Style Text, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.