Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, 5/8 In. H, 1-11/16 In. W, PK1000, 141432

  • Mfr # 141432

  • Zoro # G4831626


product price: $28.99
/pk 1000, $0.03/ea

Key Features

Header
No Header
Material
Litho
Width
1 11/16 in
Height
5/8 in
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141432
Zoro #
G4831626
UPC #
-
Country of Origin
United States

Dimensions

Width
1 11/16 in
Height
5/8 in
Thickness
0.197 in
Depth
1 11/16 in

Details

Header
No Header
Material
Litho
Subject Matter
Information
Language
English
Shape
Rectangle
Legend
Ea-36
Background Color
Red
Legend/Background Color
Red
Write on Surface
Yes
Legend Color
Black
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Item
Label
Legend Style
Text
UV Resistant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Material Special Properties
Write-On Surface
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
State Specific Sign
No
Sign Material
Paper
Sign Legend
Ea-36
Sign Mounting Style
Adhesive
Includes Mounting Hardware
No
Adhesive Style
Removable
Adhesive Type
Rubber
Printed Language
English
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend Background Color
Red
Sign Header Text Color
No Header
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Minimum Application Temperature
40 Degrees F
Maximum Service Temperature
120 Degrees F
Minimum Service Temperature
1 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Container, Floor, Wall
Sign Legend Text Color
Black
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Header
No Header
ADA Compliant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Maximum Viewing Distance - Favorable Conditions
5 ft
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Ea-36, Sign Legend Background Color Red, Sign Legend Style Text, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.