Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93338
Zoro #
G4830594
UPC #
-
Country of Origin
United States
Dimensions
Width
1/2"
Height
1"
Details
Header
No Header
Material
Paper
Subject Matter
Quality
Language
English
Legend
Sterile/Not Sterile
Legend/Background Color
Pink/Green
Write on Surface
Yes
No. of Labels
250
Item
QC Act Label
Self-Adhesive
Yes
Description
QC Act Label, Language English, Legend Sterile/Not Sterile, Material Paper, Height 1 In., Width 1/2 In., Legend/Background Color Pink/Green, Header No Header, Write on Surface Yes, Self-Adhesive Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.