Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Green, Paper, PK1000

  • Mfr # 141455

  • Zoro # G4831696


product price: $60.29
/pk 1000, $0.06/ea

Key Features

Header
No Header
Material
Paper
Width
2 1/2 in
Height
1 1/2 in
Subject Matter
Ready for Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141455
Zoro #
G4831696
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/2 in
Height
1 1/2 in
Label Height
1 1/2 in
Label Width
2 1/2 in

Details

Header
No Header
Material
Paper
Subject Matter
Ready for Use
Language
English
Shape
Rectangle
Color
Green
Legend
This Lot Is Ready For Use
Legend/Background Color
Green
Write on Surface
Yes
Self-Adhesive
Yes
No. of Labels
1,000
Item
Laboratory Label
Product Type
Label
Package Type
Roll
Adhesive
Adhesive
Preprinted Legend
This Lot Is Ready For Use Date____ Initials____
Label Material
Paper
Label Color
Green
Adhesive Material
Acrylic
Adhesive Type
Removable Adhesive
Number of Labels
1,000
Label Shape
Rectangle

Description

Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Green, Label Diameter Not Applicable, Label Height 1 1/2 in, Label Material Paper, Label Shape Rectangle, Label Width 2 1/2 in, Language English, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Legend This Lot Is Ready For Use Date____ Initials____, Product Type Label, Subject Matter Ready for Use, Write on Surface Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.