Lot Label, 1 In. H, 1-3/4 In. W, PK1000, 141458

  • Mfr # 141458

  • Zoro # G4035796


product price:  $50.89
/pk 1000, $0.05/ea

Key Features

Header
No Header
Material
Litho
Width
1 3/4 in
Height
1 in
Subject Matter
Instruction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141458
Zoro #
G4035796
UPC #
-
Country of Origin
United States

Dimensions

Width
1 3/4 in
Height
1 in
Thickness
0.197 in
Depth
1 3/4 in

Details

Header
No Header
Material
Litho
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Yellow
Legend
New Lot Record # In Log Before Using
Background Color
Yellow
Legend/Background Color
Yellow
Write on Surface
Yes
Legend Style
Text
Self-Adhesive
Yes
Metal Detectable
No
Item
Lot Label
Legend Color
Black
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Abrasion Resistant
No
Sign Mounting Style
Adhesive
Anti-Slip Surface
No
Chemical Resistant
No
Corrosion Resistant
No
ADA Compliant
No
Sign Legend Text Color
Black
Sign Legend
New Lot Record # In Log Before Using
Adhesive Type
Rubber
Material Properties
Flexible
Mirror Print
No
Minimum Application Temperature
40 Degrees F
Protective Coating
No Protective Coating
Sign Header Text Color
No Header
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Printed Language
English
Maximum Service Temperature
120 Degrees F
Sign Mounting Location
Cabinet, Container, Door, Equipment, Wall
Sign Legend Style
Text
Minimum Service Temperature
1 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Header
No Header
Material Special Properties
Write-On Surface
Sign Legend Background Color
Yellow
Adhesive Style
Removable
State Specific Sign
No
Sign Material
Paper
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
1 ft
Product Type
Lot Label

Description

Lot Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend New Lot Record # In Log Before Using, Sign Legend Background Color Yellow, Sign Legend Style Text, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.