Masking Tape, 1 in W x 60 yd L, 6 mil Thick, Pink, Rubber Adhesive

  • Mfr # 26195OR

  • Zoro # G3884246


product price:  $24.49
/ea

Key Features

Tape Color
Pink
Tape Length
60 yd
Tape Width
1 in
Material
Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26195OR
Zoro #
G3884246
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1 in
Tape Thickness
6 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 in
Imperial Tape Length
2,161 in
Metric Tape Length
54.86 m
Metric Tape Width
25.4 mm

Details

Item
Masking Tape
Tape Color
Pink
Material
Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
30 lb/in
Duct Tape Adhesive
Rubber
Tape Adhesive Strength
23 oz/in
Min. Tape Performance Temp.
Not Rated
Tape Backing Material
Kraft Paper
Tape Shape
Continuous Roll
Clean Removal Time
30 sec
Series
No Series
Tape Application
Hand
Surface Compatibility
Glass, Metal, Powder Coated Paints
Sub-Brand
Roll Products Inc
Product Form
Continuous Roll
Brand and Series
Roll Products Inc
Temperature Range
Not Rated
Common Industry
Assembly & Manufacturing, Healthcare, Safety, Warehouse
Tape Brand
Roll Products Inc
Environment
Indoor Only
Adhesion to Steel
23 oz/in
Maximum Tape Performance Temperature
Not Rated
Tape Backing Construction
Paper
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber

Description

Pink, Tape Adhesive Rubber, Tape Application Hand, Tape Tensile Strength 30 lb/in, Tape Thickness 6 mil, Imperial Tape Length 2,161 in, Imperial Tape Width 1 in, Metric Tape Length 54.86 m, Metric Tape Width 25.4 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Masking Tape, Series No Series, Not Applicable, Tape Adhesive Strength 23 oz/in, Tape Backing Material Kraft Paper, Tape Core Diameter 3 in, Tape Elongation Not Rated, Imperial Tape WxL 1 in x 60 yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.