Zoro Homepage

NFPA Label, 14 in H, 10 in W, Vinyl

  • Mfr # 141538

  • Zoro # G4903936


product price: $28.59
/pk 250, $0.11/ea

Key Features

Size
3/4 x 2-1/2 in
Material
Paper
Width
2-1/2"
Legend
Acetone
Height
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141538
Zoro #
G4903936
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 x 2-1/2 in
Width
2-1/2"
Height
3/4"

Details

Item
Hazardous Chemical Label
Material
Paper
Legend
Acetone
Type
Acetone

Description

GHS Label, Height 3/4 In., Material Paper, Product Type GHS Label, Width 2-1/2 In., Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.