Shop ROLL PRODUCTS
See all product information
Create Account
Packing Tape, 5.8 Mil Thick, 1 in W x 60 yd L, 3 in Core Dia., Red
Mfr # 5955R
Zoro # G4064986
product price:Â
$
30.45
/ea
Key Features
Material
Paper
Tape Adhesive
Rubber
Tape Thickness
5.8 mil
Tape Elongation
Not Rated
Tape Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5955R
- Zoro #
- G4064986
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 5.8 mil
- Tape Core Diameter
- 3 in
- Tape Roll Diameter
- 5 in
- Width
- 1 in
- Length
- 60 yd
Details
- Item
- Packing Tape
- Tape Color
- Red
- Material
- Paper
- Tape Adhesive
- Rubber
- Tape Elongation
- Not Rated
- Tape Backing Material
- Kraft Paper
- Min. Tape Performance Temp.
- 40 Degrees F
- Tape Shape
- Continuous Roll
- Tape Tensile Strength
- 30 lb/in
- Max. Tape Performance Temp.
- 150 Degrees F
- Tape Adhesive Strength
- 57 oz/in
- Clean Removal Time
- Not Rated
- Tape Application
- Machine
- Series
- PS
- Green Environmental Attribute
- Plastic-Free Packaging Product
- Recycled Cardboard Capable
- Recycled Cardboard Capable
- Message
- No Message
Description
Red, Tape Adhesive Rubber, Tape Application Machine, Tape Tensile Strength 30 lb/in, Tape Thickness 5.8 mil, Imperial Tape Length 2,160 in, Imperial Tape Width 1 in, Metric Tape Length 54.86 m, Metric Tape Width 25.4 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Packaging Tape, Message Not Applicable, Series PS, Not Applicable, Tape Adhesive Strength 57 oz/in, Tape Core Diameter 3 in, Tape Elongation Not Rated, Tape Roll Diameter 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.