QC Act Label, PK250, 27905
Mfr # 27905
Zoro # G4616227
product price: $27.09
/pk 250, $0.11/eaKey Features
Header
No Header
Material
Paper
Width
1 1/2 in
Height
1 in
Subject Matter
Inspection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27905
Zoro #
G4616227
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Height
1 in
Label Height
1 in
Label Width
1 1/2 in
Details
Header
No Header
Material
Paper
Subject Matter
Inspection
Language
English
Legend
To Be Inspected/Inspected
Legend/Background Color
Pink/Green
Write on Surface
Yes
No. of Labels
250
Self-Adhesive
Yes
Item
Label
Product Type
Label
Adhesive
Adhesive
Adhesive Type
Removable Adhesive
Label Shape
Rectangle
Adhesive Material
Acrylic
Preprinted Legend
To Be Inspected Peel Here Inspected ____Date ____By
Label Material
Paper
Number of Labels
250
Label Color
Pink
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Green, Pink, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 250, Preprinted Images Not Applicable, Preprinted Legend To Be Inspected Peel Here Inspected ____Date ____By, Product Type Label, Subject Matter Inspection, Write on Surface Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.