Zoro Homepage

QC Act Label, PK250, 27907

  • Mfr # 27907

  • Zoro # G4830393


product price: $23.89
/pk 250, $0.10/ea

Key Features

Header
No Header
Material
Paper
Width
1 1/2 in
Height
1 in
Subject Matter
Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27907
Zoro #
G4830393
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
1 in
Label Height
1 in
Label Width
1 1/2 in

Details

Header
No Header
Material
Paper
Subject Matter
Maintenance
Language
English
Legend
Repair Required/Repaired
Legend/Background Color
Pink/Green
Write on Surface
Yes
No. of Labels
250
Item
Label
Self-Adhesive
Yes
Product Type
Label
Adhesive
Adhesive
Label Color
Pink
Adhesive Type
Removable Adhesive
Preprinted Legend
Repair Required Peel Here Repaired ____Date ____By
Adhesive Material
Acrylic
Label Shape
Rectangle
Label Material
Paper
Number of Labels
250

Description

Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Removable Adhesive, Label Color Green, Pink, Label Diameter Not Applicable, Label Height 1 in, Label Material Paper, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 250, Preprinted Images Not Applicable, Preprinted Legend Repair Required Peel Here Repaired ____Date ____By, Product Type Label, Subject Matter Maintenance, Write on Surface Yes, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.