Shop ROLLS
Create Account
MB15B Promatch and More
- Mfr # MB15B
- Zoro # G004038914
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB15B
- Zoro #
- G004038914
- UPC #
- 675889001501
- Country of Origin
- China
Description
The MB15 ProMatch converts consumer level stereo RCA signals to balanced XLR professional line level, and back. One side of the unit, labeled 1, has two XLR inputs and stereo RCA outputs. The other side labeled 2, has stereo RCA inputs and two XLR outputs. Each side has stereo level controls, and an LED indicates that power is applied to the unit. An additional benefit of the MB15 is that it will act as a balanced XLR line level control. By adding a stereo pair jumper between the four RCA jacks (connecting ins to outs), the two Level controls may be inserted into any balanced XLR line.
Stereo Direct Box.
Stereo RCA to stereo XLR.
Stereo Level control for each channel.
Works as stereo balanced line level control.
1/8" Headphone level to line level adaptor.
Specifications:
Max Out: Balanced: +18 dB, Unbalanced: +12 dB.
Max In: Balanced: +22 dB, Unbalanced: +22 dB.
Input Impedance: RCA: 100k Ohm, XLR: 10 k Ohm, 1/8" stereo: 10k Ohm.
Output Impedance: RCA: 100 Ohm, XLR: 100 Ohm balanced.
Noise Floor: -88 dB.
Gain: +4 dB In: -8 dB, -10 dB In: + 20 dB.
THD: .003%.
Power: 12 VDC adapter (center negative).
Size: 4.15" x 2.46" x 1.55".
Current drain 16ma nominal no load 15vdc.
Specifications:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.