Shop AIPHONE

Video Intercom Kit, Surface Mount

  • Mfr # JOS-1VW
  • Zoro # G209958178

product price: 
$
1,193.14
/ea
Free Shipping & Returns

Key Features

Includes
Inside Monitor, Power Supply, Video Door Station
For Use With
JO Touch Button Video Intercom System
Material
Plastic
Length
10.5 in
Width
17 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JOS-1VW
Zoro #
G209958178
UPC #
00197163130825
Country of Origin
Thailand
Item
Video Intercom Kit
Includes
Inside Monitor, Power Supply, Video Door Station
For Use With
JO Touch Button Video Intercom System
Material
Plastic
Finish
White
Commercial/Residential
Commercial
Maximum Wiring Distance
330 ft
Display Screen Type
TFT LCD
Wiring Type
2-wire
Product Material
Die-cast Zinc
Input Voltage
230 V AC, 120 V AC
Durability
Vandal Resistant
Image Sensor Type
CMOS
Touchscreen
Yes
Communication Style - Door Station
Hands-Free
IP Rating - Door Station
IP54
IK Rating - Door Station
IK08
Wire Shielding
Unshielded
Standards
CSA, UL Listed
For Location
Indoor, Outdoor
Compatible Series
JOS Series
Operating Temperature - Door Station Minimum
-40 Degrees F
Compatible Wire Gauge
18 AWG, 22 AWG
Operating Range @ 22 AWG
165 ft
Mounting Style
Surface Mount
Operating Temperature - Door Station Maximum
140 Degrees F
Communication Style - Primary Station
Hands-Free, Push to Talk
Camera Type
CMOS
Door Station Interface
Call Buttons
Operating Voltage
100 to 240V AC
Operating Temperature - Primary Station Maximum
104 Degrees F
Operating Range @ 18 AWG
330 ft
Number of Wiring Conductors
2
Operating Temperature - Primary Station Minimum
32 Degrees F
Camera Features
Tilt

Dimensions

Length
10.5 in
Width
17 in
Depth
3.5 in
Screen Size
7 in
Door Station Depth
1 1/16 in
Camera Lens Diameter
1/4 in
Door Station Width
3 7/8 in
Door Station Height
6 13/16 in
Video Screen Size
7 in
Primary Station Width
8 1/4 in
Primary Station Height
6 1/8 in
Primary Station Depth
1 1/16 in

Description

JO SET WITH JO-DV MOBILE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.