Zoro Homepage

Personal Monitor headphone amp with a fully functional Microphone Preamp

  • Mfr # PM60

  • Zoro # G716449527


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM60
Zoro #
G716449527
UPC #
675889006001
Country of Origin
United States

Description

All in one Personal Monitor headphone amp with a fully functional Microphone Preamp built in. Now there is a way to have a personal monitor without the need for a dedicated mixer board with a mic preamp and microphone phantom power. The PM60 has all those features built in. The PM60 has many uses other than personal monitoring, it can be used as a stand-alone mic preamp with headphone monitoring, it can be used as a mic monitoring headphone amp for direct recording, and it can also be used as a two channel mixer with stereo line 1/4-in or 1/8-in out. It is perfect for podcasting, home recording, mixing, boom mic monitoring for camera recording and mixing, or as a stand-alone personal monitor. The PM60 is an all in one unit that has many capabilities. Made with an all steel chassis, the PM60 is built to last.* Gain: 10dB 1/4-in or 1/8-in, 48 dB XLR -inmic-in* Input Impedance: 600 Ohms XLR, 22K 1/4-in or 1/8-in line* Output Impedance: 10 Ohms Headphone* Frequency Response: 3Hz to 100kHz* THD: .05% at 1kHz* S/N Ratio: 90 dB* PWR: 9-15 VDC* Size: 4-in x 3.25-in x 1.6-in* Weight: 1.1 lbs* Indicator: 1 Power LED 1/4-in and 1/8-in Headphone Outputs* Ground Lift on XLR Mic* Mono or Stereo 1/4-in or 1/8-in Monitor Input* Individual Level controls* Included PS27s power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.