Zoro Homepage

ROLLS MX41B Four Channel Mixer

  • Mfr # MX41B

  • Zoro # G104057402


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX41B
Zoro #
G104057402
UPC #
675889004113
Country of Origin
China

Description

The MX41b is a stereo four channel passive mixer for expanding a console mixer, mixing instruments, CD players, cassette players, computers etc. It requires no batteries or other power source. The unit may also be used as a 1 In 4 Out stereo splitter box when all controls are set to maximum.
  • Four Stereo 1/4" and 1/8" Inputs.
  • Stereo 1/4" and 1/8" Outputs.
  • 100K Ohm Potentiometers.
    Specifications:
  • 8 Stereo Inputs: 4: 1/4" and 4: 1/8".
  • Stereo 1/4" and 1/8" Outputs.
  • Input Impedance: 10K to 47K Ohms.
  • Output Impedance: 2.5K to 10K Ohms.
  • Gain: -12 dB MAX.
  • Dimensions: 3.6" x 2.7" x 1.42" (W x H x D).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.