Zoro Homepage

Signal Processor used for fine microphone and vocal control

  • Mfr # HR341

  • Zoro # G116066225


product price: $247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR341
Zoro #
G116066225
UPC #
675889003413
Country of Origin
United States

Description

Rolls HR341 voice band audio processor. The is a completely analog unit, not a clock in it. It has an instert point for taking bandwidth control of a single microphone or a group if your mixer will allow. The 24dB/oct shelving filters can be set to minimize noise and limit the voice bandwidth. The notch filter can eliminate an annoying feedback fundamental The headphone jack can cut the speaker out, but not the unswitched out. The compressor is a soft knee optical type and help smooth out loud signals transparently. This is ideal in the insert of a mixer for complete control of a microphone. For bandwidth and dynamics control as well as some feedback suppression. The built in power amp is about 2 watts and will drive most speakers. The speaker load switch on the rear is for loading tube type amps that hate not having a speaker load on their output, or on a solid state unit you can switch it off. T/S means tip sleeve. This comes with a transformer type A/C adapter not shown so no noise from that. Rolls half rack or with adapter standard half rack 120 - 900 Hz high pass filter 600 - 5000 Hz Low pass filter 320 - 3300 Hz 30dB 0.1 oct notch filter 10:1 soft knee optical compressor Power amp 2W RMS 4 ohm or higher Power 12 - 18 V AC/DC 500ma or more Rolls half rack size Works with pretty much any adapter 12 to 15v Simple smooth operation level before amp so it can handle pretty much any level Great Acoustic Guitar processor Great Mic processor Takes complete control of a mixer channel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.